This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

KOHLER

Toobi® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT8984-4-CP
  • Item #4161736
4.5 out of 5 Customer Rating
Brand image
KOHLER

Toobi® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT8984-4-CP
  • Item #4161736
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim only: Requires valve to complete installation
  • Material: Brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Coordinates with Toobi® faucets and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Toobi®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4-1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
0.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-7/8 in
IAPMO Listed:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Flow Rate:
0.5 gpm
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
Width:
4-1/2 in