1.28 gpf Microwave Retrofit Flush Valve in Polished Chrome
Touchless™ 1.28 gpf Microwave Retrofit Flush Valve in Polished Chrome
Product Details
Product Details
- Fixture-mount design
- Includes one 9V lithium battery
- Electronic infrared sensor with Wave® technology
- For toilet installations with 1 1/2" spud coupling connection
- Flow Rate: 1.28 gpf
- Includes a 9V lithium battery
- Color/Finish: Polished Chrome
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B125.3, CSA B64, CSA B651
- Collection:
- Touchless™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Height:
- 16-1/2 in
- Material:
- Brass
- Power Source:
- Battery
- Volts:
- 9V
- WaterSense Labeled:
- No