This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Tournant™ Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K77515-2MB
  • Item #9273792
  • Manufacturer Part #77515-2MB
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Tournant™ Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K77515-2MB
  • Item #9273792
  • Manufacturer Part #77515-2MB
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Semi-Professional style faucet with an easy to clean coated hose and removable coil
  • Unique three-function sprayhead allows you to tackle tasks such as cleaning, rinsing and filling with Sweep® spray, BerrySoft® spray, and aerated stream
  • Sweep® spray creates a wide, forceful blade of water for superior cleaning
  • BerrySoft® is a light spray ideal for washing hands, rinsing delicate dishware and prepping fruits and vegetables
  • DockNetik® magnetic docking system securely locks the sprayhead into place when not in use.
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • High-arch gooseneck swing spout and 360-degree spout rotation offers superior clearance for filling pots and cleaning
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Tournant™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
24-9/16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-11/16 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9-1/2 in
Spout Reach:
10 in
Spout Swivel:
360°