This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Vibrant® Stainless

You last purchased this on
 
KOHLER

Tournant™ Single Handle Pull Down Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K77515-VS
  • Item #7236416
  • Manufacturer Part #77515-VS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Tournant™ Single Handle Pull Down Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K77515-VS
  • Item #7236416
  • Manufacturer Part #77515-VS
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Semi-professional kitchen faucet with easy-clean coated hose and removable coil
  • Unique three-function sprayhead with Sweep® spray, BerrySoft® spray and aerated stream
  • Sweep® spray creates a wide and forceful blade of water for superior cleaning
  • BerrySoft® is a light spray that gently washes fruits and vegetables
  • DockNetik® a magnetic docking system securely locks the sprayhead into place
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • High-arch gooseneck swing spout and 360° spout rotation offers superior clearance for filling pots and cleaning
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Tournant™
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
24-9/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-11/16 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9-1/2 in
Spout Reach:
10 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No