This product requires certification to purchase.

Towel Bar Assembly Packed in Polished Brass

You last purchased this on
 
KOHLER

Towel Bar Assembly Packed in Polished Brass

  • Fast #
  • Part #K1035953-01-VF
  • Item #2186066
  • Manufacturer Part #1035953-01-VF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Towel Bar Assembly Packed in Polished Brass

  • Fast #
  • Part #K1035953-01-VF
  • Item #2186066
  • Manufacturer Part #1035953-01-VF
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Installation Type:
Wall Mount
Length:
24 in
Mount Type:
Wall