12 in. Grab Bar in Vibrant Brushed Nickel
Traditional® 12 in. Grab Bar in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- The oil-rubbed bronze finish on this product does not include copper highlights as shown
- Available with traditional or transitional styling
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651
- Collection:
- Traditional®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 2-3/4 in
- Diameter:
- 1-1/4 in
- Hardware Included:
- Yes
- Height:
- 2-13/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Metal
- Mount Type:
- Wall
- UPC:
- 650531413406
- Width:
- 2-3/4 in