This product requires certification to purchase.

18 in. Grab Bar in Polished Stainless

You last purchased this on
 
KOHLER

Traditional 18 in. Grab Bar in Polished Stainless

  • Fast #
  • Part #K10541-S
  • Item #3408718
  • Manufacturer Part #10541-S
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Traditional 18 in. Grab Bar in Polished Stainless

  • Fast #
  • Part #K10541-S
  • Item #3408718
  • Manufacturer Part #10541-S
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • The oil-rubbed bronze finish on this product does not include copper highlights as shown
  • Available with traditional or transitional styling
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
CARB OTC LEED Compliant:
No
Collection:
Traditional
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Depth:
2-3/4 in
Diameter:
1-1/4 in
Hardware Included:
Yes
Height:
2-13/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
Width:
2-3/4 in