36 in. Grab Bar
Traditional 36 in. Grab Bar
Frequently Purchased Together
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- The oil-rubbed bronze finish on this product does not include copper highlights as shown
- Available with traditional or transitional styling
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Diameter:
- 1-1/4 in
- Height:
- 2-13/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Metal
- Mount Type:
- Wall
- Width:
- 2-3/4 in