Traditional Disposal Air Switch in Vibrant Brushed Moderne Brass
Traditional Disposal Air Switch in Vibrant Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Air switch easily mounts to your sink or countertop
- Provides a decorative alternative to conventional wall-mount toggle switch
- Coordinates with traditional-style faucets
- Includes button and 6' (1829 mm) air line
- Premium material construction for durability and reliability
- Durable finishes engineered to last and designed to coordinate with KOHLER faucet finishes
- Deck-mount
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Diameter:
- 2-1/8 in
- Height:
- 5/16 in
- Material:
- Brass, Plastic
- Product Type:
- Air Switch