This product requires certification to purchase.

Traditional Disposal Air Switch in Vibrant Stainless

You last purchased this on
 
KOHLER

Traditional Disposal Air Switch in Vibrant Stainless

  • Fast #
  • Part #K35725-VS
  • Item #10170611
  • Manufacturer Part #35725-VS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Traditional Disposal Air Switch in Vibrant Stainless

  • Fast #
  • Part #K35725-VS
  • Item #10170611
  • Manufacturer Part #35725-VS
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Air switch easily mounts to your sink or countertop
  • Provides a decorative alternative to conventional wall-mount toggle switch
  • Coordinates with traditional-style faucets
  • Includes button and 6' (1829 mm) air line
  • Premium material construction for durability and reliability
  • Durable finishes engineered to last and designed to coordinate with KOHLER faucet finishes
  • Deck-mount
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless Steel
Diameter:
2-1/8 in
Height:
5/16 in
Material:
Brass, Plastic
Product Type:
Air Switch