This product requires certification to purchase.

Elongated Closed Front with Cover Toilet Seat in White

You last purchased this on
 
KOHLER

Transitions® Elongated Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #K2599-RL-0
  • Item #10029791
  • Manufacturer Part #2599-RL-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Transitions® Elongated Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #K2599-RL-0
  • Item #10029791
  • Manufacturer Part #2599-RL-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Integrated child-size seat offers a comfortable, easy-to-use option for children
  • Grip-tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • Ready latch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Quiet-close elongated seat closes quietly
  • Grip-tight bumpers hold seat firmly in place
  • Light intensity designed to provide enough light to see the toilet without disrupting nighttime vision
  • Choose between three brightness levels: A soft glow or brighter illumination
  • Dual LED lighting offers guiding light when lid is down and task light when lid is lifted
  • Illumination cycle with automatic 10-hour nightlight
  • Battery-operated - no electrical cords required
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
Battery Size:
AA
CARB OTC LEED Compliant:
No
Collection:
Transitions®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
Yes
Length:
18-5/8 in
Power Source:
Battery
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14-3/16 in