Elongated Closed Front Toilet Seat in White
Transitions® Quiet-Close™ Elongated Closed Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integrated child-size seat offers safe, easy use for children
- Quiet-Close™ elongated seat allows seat to close quietly
- Grip-Tight bumpers hold seat firmly in place
- Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning, no tools required
- Quick-Attach® hardware for fast and secure installation
- Contoured seat for user comfort
- Color-matched plastic hinges
- Ready Latch® hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Transitions® Quiet-Close™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/25 in
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed:
- No
- Length:
- 14-3/16 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 885612000392
- Width:
- 18-5/8 in