This product requires certification to purchase.

Shower Valve

You last purchased this on
 
KOHLER

Trend® Shower Valve

  • Fast #
  • Part #KGP30119
  • Item #3521557
  • Manufacturer Part #GP30119
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Trend® Shower Valve

  • Fast #
  • Part #KGP30119
  • Item #3521557
  • Manufacturer Part #GP30119
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 2304
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • KOHLER® genuine part
  • For older style Trend bath & shower
  • Clockwise close
  • Made with premium materials for enhanced durability
  • For trend shower
  • 1/4 in length
  • Includes seal
  • Requires Certification

Specifications

Application:
Residential
Collection:
Trend®
Faucet Part Type:
Cartridge
Fits Brand:
KOHLER
Fits Model:
K-11608, K-11614, K-11618, K-11622, K-11638, K-11730
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No