This product requires certification to purchase.

1.28 gpf Toilet Tank in White

You last purchased this on
 
KOHLER

Tresham® 1.28 gpf Toilet Tank in White

Brand image
You last purchased this on
 
KOHLER

Tresham® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #K4899-0
  • Item #4158487
  • Manufacturer Part #4899-0
4.4 out of 5 Customer Rating
1.28 gpf Toilet Tank

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flow rate - 1.28 gpf
  • Includes standard left hand polished chrome trip lever
  • Supply line not included
  • Combines with the KOHLER K-4799 bowl to create a complete KOHLER K-3950 Tresham® toilet
  • Coordinates with other products in the Tresham® collection
  • AquaPiston® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Single flush gravity uses the force of gravity and a precision engineered tank to create a strong siphon during flushing
  • Canister flush valve optimizes flush performance and resists warping and deterioration
  • Class Five® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Requires Certification
  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Tresham®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-1/16 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
14-3/4 in
IAPMO Listed:
No
Length:
8-1/16 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
16-5/8 in



Customers Also Bought
1–6 of 18 items
Part #K4799-0
Item #4158795
3.6 out of 5 Customer Rating
Requires Certification
Part #TCT494CEFGT4001
Item #7587232
4.1 out of 5 Customer Rating
Requires Certification
Part #TST494MA01
Item #8288372
5 out of 5 Customer Rating
Requires Certification
Part #K3981-0
Item #4812224
5 out of 5 Customer Rating
Requires Certification
Part #TSW4734AT4001
Item #10169422
5 out of 5 Customer Rating
Requires Certification
Part #K28004-0
Item #10104326
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K4799-0
Item #4158795
3.6 out of 5 Customer Rating
Requires Certification
Part #K3981-RA-0
Item #7262524
4.5 out of 5 Customer Rating
Requires Certification
Part #K3981-0
Item #4812224
5 out of 5 Customer Rating
Requires Certification
Part #K1979-0
Item #4158523
4.5 out of 5 Customer Rating
Requires Certification
Part #K1976-0
Item #4158439
4.1 out of 5 Customer Rating
Requires Certification
Part #K2991-8-0
Item #4158553
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing