Tresham®
Frequently Purchased Together
Product Details
Product Details
- Finishes resists moisture, scratches and stains
- Three-way adjustable slow-close door hinges with 100° opening capability for easy cabinet access
- Includes decorative cabinet hardware
- Combines with the Kohler® K-2979 Tresham® integrated sink (sold separately) for a complete vanity
- Coordinates with the Kohler® K-2684 Tresham® tall storage tower and Kohler® K-2607 Tresham® pull-out bridge (sold separately, only available in woodland (-F69) finish)
- Coordinates with other products in the Tresham® collection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Tresham®
- Color Finish Category:
- Whites
- Color Finish Name:
- Linen White
- Depth:
- 18-1/4 in
- Hardware Included:
- Yes
- Height:
- 32-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Ash Veneers
- Number of Doors:
- 1
- Proposition 65:
- WARNING: Drilling, sawing, sanding or machining wood products can expose you to wood dust, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection. For more information go to www.P65Warnings.ca.gov/wood.
- Vanity Top Shape:
- Rectangle
- Width:
- 23-3/4 in