This product requires certification to purchase.

Right and Left-Hand Trip Lever in Vibrant® Brushed Moderne Brass

KOHLER

Tresham® Right and Left-Hand Trip Lever in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K9375-2MB
  • Item #9273982
  • Manufacturer Part #9375-2MB
4.7 out of 5 Customer Rating
Brand image
KOHLER

Tresham® Right and Left-Hand Trip Lever in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K9375-2MB
  • Item #9273982
  • Manufacturer Part #9375-2MB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with the K-3950 Tresham two-piece toilet
  • Coordinates with other products in the Tresham collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
K-3950
CSA Certified:
CSA B125.1, CSA B651
Collection:
Tresham®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
1-3/16 in
Handle Type:
Trip Lever
Length:
4-3/8 in
Material:
Metal
Trip Lever Location:
Right-Hand/Left-Hand
UL Listed:
No
UPC:
885612878182
WaterSense Labeled:
No
Width:
1-1/4 in