This product requires certification to purchase.

TRESHAM COMFORT HEIGHT TOILET

You last purchased this on
 
KOHLER

Tresham® TRESHAM COMFORT HEIGHT TOILET

  • Fast #
  • Part #K3950-RA-96
  • Item #7517596
  • Manufacturer Part #3950-RA-96
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Tresham® TRESHAM COMFORT HEIGHT TOILET

  • Fast #
  • Part #K3950-RA-96
  • Item #7517596
  • Manufacturer Part #3950-RA-96
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Vitreous china.
  • Two-piece toilet.
  • Comfort Height® Elongated bowl.
  • AquaPiston® flushing system.
  • Includes right-hand polished chrome trip lever.
  • 1.28 gallons per flush (4.8 lpf).
  • 2-1/8" (54 mm) fully glazed trap way.
  • 12" (305 mm) rough-in.
  • 11-1/2" (292 mm) x 9" (229 mm) water area.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Tresham®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Height:
31-1/4 in
Length:
30-1/4 in
Material:
Vitreous China
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Width:
16-5/8 in