This product requires certification to purchase.

Round Closed Front Toilet Seat with Cover in Almond

You last purchased this on
 
KOHLER

Triko™ Round Closed Front Toilet Seat with Cover in Almond

  • Fast #
  • Part #K4716-T-47
  • Item #15553
  • Manufacturer Part #4716-T-47
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Triko™ Round Closed Front Toilet Seat with Cover in Almond

  • Fast #
  • Part #K4716-T-47
  • Item #15553
  • Manufacturer Part #4716-T-47
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Almond Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Color matched plastic hinges
  • Compression molded wood resists cracking and offers a substantial look and feel
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Triko™
Color Finish Category:
Neutrals
Color Finish Name:
Almond
GSA Approved:
No
Height:
1-1/16 in
IAPMO Listed:
No
Length:
15 in
Toilet Seat Material:
Wood
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
14-3/8 in