This product requires certification to purchase.

Trip Lever in Polished Chrome

You last purchased this on
 
KOHLER

Trip Lever in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Trip Lever in Polished Chrome

  • Fast #
  • Part #K78423-CP
  • Item #1018346
  • Manufacturer Part #78423-CP
5 out of 5 Customer Rating
Trip Lever

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kohler genuine part
  • Replacement trip lever kit for various Kohler toilets
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Look inside the back wall of the toilet tank to identify tank model number
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
WaterSense Labeled:
No


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com