This product requires certification to purchase.

Trip Lever in Vibrant Finish

You last purchased this on
 
KOHLER

Trip Lever in Vibrant Finish

  • Fast #
  • Part #K78423-VF
  • Item #1505345
  • Manufacturer Part #78423-VF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Trip Lever in Vibrant Finish

  • Fast #
  • Part #K78423-VF
  • Item #1505345
  • Manufacturer Part #78423-VF
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Finish Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kohler GENUINE Part
  • Replacement trip lever kit for various Kohler toilets
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Look inside the back wall of the toilet tank to identify tank model number
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant Finish
Handle Type:
Trip Lever
WaterSense Labeled:
No