1.5 gpm 3-Hole Double Lever Handle Kitchen Base Faucet in Polished Chrome (Less Spray)
Triton™ 1.5 gpm 3-Hole Double Lever Handle Kitchen Base Faucet in Polished Chrome (Less Spray)
Product Details
Product Details
- Ergonomic handle rotation provides on/off control with a simple quarter turn
- Swing spout offers increased clearance for filling pots and cleaning
- UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
- Requires handles (sold separately)
- Flow rate: 1.5 gpm at 60 psi
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Triton™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Flexible
- Faucet Height:
- 6-1/2 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Ergonomic
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5 in
- Spout Reach:
- 8-1/8 in
- Spout Type:
- Swivel