This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Triton® Bowe® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K400T70-5AKA-CP
  • Item #7263090
  • Manufacturer Part #400T70-5AKA-CP
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Triton® Bowe® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K400T70-5AKA-CP
  • Item #7263090
  • Manufacturer Part #400T70-5AKA-CP
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two handle centerset lavatory faucet for 4" centers
  • Wristblade handles are ADA compliant
  • Gooseneck spout with 5-3/16" reach
  • Solid brass construction for durability and reliability
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Flow rate: 1 gpm
  • Vandal resistant aerated flow
  • Less drain and lift rod
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Triton® Bowe®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Height:
12-813/1000 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Wristblade
Height:
12-13/16 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7-3/4 in
Spout Reach:
5-47/250 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
4 in