This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

KOHLER

Triton® Bowe® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K400T70-5AKL-CP
  • Item #7263107
  • Manufacturer Part #400T70-5AKL-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Triton® Bowe® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K400T70-5AKL-CP
  • Item #7263107
  • Manufacturer Part #400T70-5AKL-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two handle centerset lavatory faucet for 4" centers
  • Wristblade handles are ADA compliant
  • Gooseneck spout with 5-3/16" reach
  • Solid brass construction for durability and reliability
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Flow rate: 1 gpm
  • Vandal resistant outlet with laminar flow
  • Less drain and lift rod
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Triton® Bowe®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
4 in
Faucet Height:
12-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Wristblade
Height:
12-13/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Height:
7-3/4 in
Spout Reach:
5-3/16 in
Spout Type:
Fixed
Trim Only:
Yes
UPC:
885612512925
Vandal Resistant:
Yes
WaterSense Labeled:
Yes