Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Triton® Bowe® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 99-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two-handle widespread faucet for 8- in - 16- in (203 - 406 mm) centers.
- 5-3/16 in (132 mm) swing/rigid spout.
- Quarter-turn washer less ceramic disc valves ensure for a lifetime of durable performance.
- 1.0 gpm (3.8 lpm) maximum flow rate at 60 psi (4.14 bar).
- Free flow outlet with water flow regulator at bottom of spout.
- Vandal proof ADA-compliant wrist blade handles with red and blue indexing.
- Less drain.
- Brass construction and valve bodies.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Triton® Bowe®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 5-3/16 in
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-9/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- Handle Type:
- Lever
- Height:
- 12-5/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Spout Reach:
- 5-3/16 in
- UPC:
- 885612893642
- WaterSense Labeled:
- Yes
- Width:
- 16 in