Brass Handle Kit in Polished Chrome
Triton® Brass Handle Kit in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Kohler Genuine Parts
- Replacement drain handle assembly compatible with the following Kohler Clearflo bath drain models: K-7147, K-7148, and K-7169
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Collection:
- Triton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Height:
- 2-2/5 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Width:
- 4-3/20 in