California Energy Commission Not Registered Lead Law Compliant 2.2 Widespread Lavatory Base Faucet Less Handle
Triton™ California Energy Commission Not Registered Lead Law Compliant 2.2 Widespread Lavatory Base Faucet Less Handle
Product Details
Product Details
- Two handle widespread lavatory faucet for 8" - 16" centers
- Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- Solid brass construction for durability and reliability
- Pop-up drain
- Variety of handle style options
- ADA compliant
- Low-flow aerator option available (please see latest price book)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Triton™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 1-3/4 in
- Spout Type:
- Rigid
- Width:
- 8 in