Wristblade Lever Handles Two Handle Polished Chrome
Triton® Wristblade Lever Handles Two Handle Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Polished chrome wristblade lever handles
- Material: Solid brass
- Required to complete Triton® widespread lavatory and Triton® widespread kitchen sink faucets
- Supplied with both polished chrome and vandal-resistant red and blue index buttons for your convenience
- Lever handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Triton® Widespread Lavatory and Triton® Widespread Kitchen Sink Base Faucets
- Collection:
- Triton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Width:
- 3-1/4 in