Widespread Commercial Bathroom Sink Faucet with Gooseneck Spout in Polished Chrome
Triton™ Widespread Commercial Bathroom Sink Faucet with Gooseneck Spout in Polished Chrome
Product Details
Product Details
- Two handle widespread lavatory faucet for 8" - 16" centers
- Solid brass construction for durability and reliability
- Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- Vandal resistant aerated flow
- Variety of handle style options
- Rigid connections allow installation on 8" centers
- Less drain
- Low-flow aerator option available (please see latest price book)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Vessel Filler
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Triton™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Height:
- 10-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Rigid, Gooseneck
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 8 in