This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome Handles Sold Separately

You last purchased this on
 
KOHLER

Triton® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome Handles Sold Separately

  • Fast #
  • Part #K7401-2A-CP
  • Item #17071
  • Manufacturer Part #7401-2A-CP
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Triton® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome Handles Sold Separately

  • Fast #
  • Part #K7401-2A-CP
  • Item #17071
  • Manufacturer Part #7401-2A-CP
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Quarter-turn washerless ceramic disc valves
  • Standard aerator
  • Lifetime limited warranty
  • WaterSense Certified
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Triton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1-1/4 in
Faucet Height:
2-5/8 in
Faucet Material:
Brass
Faucet Mount:
Top Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Standard
Height:
2-5/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-1/2 in
Spout Type:
Rigid
Trim Only:
No
WaterSense Labeled:
Yes
Width:
6-1/16 in