Wall Mount Valve Trim with Push-Button Diverter in Polished Chrome
Triton® Wall Mount Valve Trim with Push-Button Diverter in Polished Chrome
Product Details
Product Details
- Standard handles
- Ergonomic handle rotation provides on/off water control with only a quarter turn
- Integral diverter mechanism
- Wall-mount installation
- Trim only: Requires valve to complete installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Triton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Pressure Balance Valve Trim
- GSA Approved:
- No
- Height:
- 2-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-11/16 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 8 in