Lever Lavatory Kitchen Handle Two Handle Polished Chrome
Triton® Lever Lavatory Kitchen Handle Two Handle Polished Chrome
Product Details
Product Details
- Polished chrome lever handles
- Material: Solid brass
- Required to complete Triton® centerset lavatory and Triton® kitchen sink with escutcheon faucets
- Supplied with both polished chrome and vandal-resistant red and blue index buttons for your convenience
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Triton® Centerset Lavatory and Triton® Kitchen Sink with Escutcheon Faucets
- Collection:
- Triton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Width:
- 4-4/5 in