Tee Assembly Brass
Triton® Tee Assembly Brass
Frequently Purchased Together
Product Details
Product Details
- KOHLER GENUINE PART
- Replacement tee assembly
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Collection:
- Triton®
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- KOHLER
- Length:
- 1-1/2 in
- WaterSense Labeled:
- No
- Width:
- 2-9/20 in