This product requires certification to purchase.

Two Handle Lever Wall Mount Service Faucet in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Triton® Two Handle Lever Wall Mount Service Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #K730T70-4AR-SR
  • Item #7361973
  • Manufacturer Part #730T70-4AR-SR
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Triton® Two Handle Lever Wall Mount Service Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #K730T70-4AR-SR
  • Item #7361973
  • Manufacturer Part #730T70-4AR-SR
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two-handle gooseneck service sink faucet
  • Lever handles with red/blue indexing (ADA compliant with correct installation)
  • 3-11/16" swing/rigid gooseneck spout with rose spray
  • Solid brass construction for durability and reliability
  • KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Full flow
  • Less drain
  • Adjustable flanges
  • External NPT connections
  • 7-5/16" wall-to-spout outlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Triton®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Center Size:
3 in
Faucet Connection Size:
1/2 in
Faucet Height:
11-1/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
12 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Scald Guard:
No
Spout Height:
7-5/16 in
Spout Reach:
3-11/16 in
Spout Type:
Gooseneck
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
No