Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Triton® Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 90-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Two handle service sink faucet with 3" spout and rubber hose
- Material: Solid brass with Valvet® valves and brass valve bodies
- For 8" centers
- Lever handle
- Loose-key stops in shanks
- Wall hook for rubber hose
- Wall-to-spout outlet: 7"
- Lever handles are ADA compliant
- Spout 3" and a rubber hose with wall hook
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Triton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 13.5 gpm
- Handle Type:
- Lever
- Hose Length:
- 72 in
- Institutional Faucet Type:
- Service
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Spout Reach:
- 6-5/18 in
- Spout Type:
- Low Arc
- Vandal Resistant:
- Yes