30X58 TURKISH BATH TWL TEXTURED
Turkish Bath Linens 30X58 TURKISH BATH TWL TEXTURED
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Length:
- 58 in
- Material:
- Cotton
- Product Type:
- Bath Towel
- Width:
- 30 in