This product requires certification to purchase.

60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

KOHLER

Underscore® 60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #K20202-LA-0
  • Item #7234503
  • Manufacturer Part #20202-LA-0
3.1 out of 5 Customer Rating
Brand image
KOHLER

Underscore® 60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #K20202-LA-0
  • Item #7234503
  • Manufacturer Part #20202-LA-0
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Fresno, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Convenient 19" step-over height retains the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron creates a clean and finished look
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Left-hand drain location
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Depth:
19 in
Basin Length:
46-1/4 in
Basin Shape:
Rectangle
Basin Width:
22 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
68 gal
Collection:
Underscore®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
20-1/4 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
20-1/4 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Linear
Soaking Depth:
15-1/2 in
UL Listed:
No
UPC:
885612588234
Weight:
100 lb
Width:
32 in
cUPC Certified:
No