66 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Underscore® 66 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Eight Flexjet hydromassage jets can be individually adjusted for water flow and direction
- Variable speed pump for adjusting massage intensity
- Built-in heater
- Slotted overflow allows for deep soaking
- Generous 66-in length provides spacious bathing for up to two people
- Integral lumbar support
- Textured bottom surface
Specifications
- ADA Compliant:
- No
- AMP:
- 12, 15, 7
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E162, ASTM E662
- Application:
- Residential
- Basin Length:
- 44-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 26-7/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45.10, CSA C22.2 No. 218.2
- Capacity:
- 100.4 gal
- Collection:
- Underscore®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Universal
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, Undermount
- Length:
- 66 in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 22 in
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Pump Location:
- Right
- Soaking Depth:
- 17-3/4 in
- UL Listed:
- UL 1795
- Volts:
- 120V
- Weight:
- 125 lb
- Width:
- 66 in
- cUPC Certified:
- Yes