This product requires certification to purchase.

72 x 36 in. Soaker Drop-In Bathtub Center Drain in White

You last purchased this on
 
KOHLER

Underscore® 72 x 36 in. Soaker Drop-In Bathtub Center Drain in White

  • Fast #
  • Part #K1834-0
  • Item #4319404
  • Manufacturer Part #1834-0
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Underscore® 72 x 36 in. Soaker Drop-In Bathtub Center Drain in White

  • Fast #
  • Part #K1834-0
  • Item #4319404
  • Manufacturer Part #1834-0
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Generous 6' length provides an incredibly spacious bathing area
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Center drain location
  • Material: Acrylic
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Depth:
20 in
Basin Length:
45-3/4 in
Basin Width:
25-15/16 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
112.9 gal
Collection:
Underscore®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Height:
23 in
IAPMO Listed:
Yes
Installation Type:
Drop-in, Undermount
Material:
Acrylic
Number of Occupants:
1
Origin:
Domestic
Overall Length:
72 in
Overall Width:
36 in
UL Listed:
Yes
Weight:
82 lb