This product requires certification to purchase.

72 x 42 in. Soaker Drop-In Bathtub Center Drain in White

You last purchased this on
 
KOHLER

Underscore® 72 x 42 in. Soaker Drop-In Bathtub Center Drain in White

Brand image
You last purchased this on
 
KOHLER

Underscore® 72 x 42 in. Soaker Drop-In Bathtub Center Drain in White

  • Fast #
  • Part #K1137-0
  • Item #3581149
  • Manufacturer Part #1137-0
4.8 out of 5 Customer Rating
72 x 42 in. Soaker Drop-In Bathtub Center Drain

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Generous 6' length provides spacious bathing for up to two people
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Center drain location
  • Under-mount installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Length:
45-3/4 in
Basin Width:
32 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5, CSA C22.2
Capacity:
139 gal
Collection:
Underscore®
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Depth:
19 in
Drain Location:
Center
GSA Approved:
No
Height:
23 in
IAPMO Listed:
Yes
Installation Type:
Drop-in, Undermount
Length:
72 in
Material:
Acrylic
Number of Occupants:
2
Origin:
Domestic
Overall Length:
72 in
Overall Width:
42 in
Pump Location:
Reversible
UL Listed:
Yes
Weight:
85 lb
Width:
42 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com