This product requires certification to purchase.

60 x 36 in. Soaker Drop-In Bathtub with End Drain in White

You last purchased this on
 
KOHLER

Underscore® 60 x 36 in. Soaker Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #K1848-0
  • Item #4319323
  • Manufacturer Part #1848-0
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Underscore® 60 x 36 in. Soaker Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #K1848-0
  • Item #4319323
  • Manufacturer Part #1848-0
4.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires K-7271 or K-7272 Clearflo slotted overflow bath drain (sold separately)
  • Reversible drain
  • Drop-in or undermount
  • Under-mount installation requires kit K-534 (sold separately)
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Material: Acrylic
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.0, CSA B45.5, CSA B45.10
Capacity:
81.1 gal
Collection:
Underscore®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Universal
GSA Approved:
No
Height:
21 in
IAPMO Listed:
Yes
Installation Type:
Drop-in, Undermount
Material:
Acrylic
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
36 in
UL Listed:
Yes
Weight:
75 lb