Under-Counter Install Kit for Kohler 1130/1168 Whirlpool or Bath
Underscore® Under-Counter Install Kit for Kohler 1130/1168 Whirlpool or Bath
Frequently Purchased Together
Product Details
Product Details
- For use with Kohler® K-1130 and Kohler® K-1168 Underscore® baths, whirlpools, BubbleMassage™ air baths and VibrAcoustic® baths
- For use with Underscore® baths and BubbleMassage™ baths
- Life-size cutout template and instructions
Specifications
- Brand Model Compatibility:
- K-1130 and K-1168 Underscore®, Whirlpools, BubbleMassage™ and VibrAcoustic® Air Baths
- CARB OTC LEED Compliant:
- No
- Collection:
- Underscore®
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- Product Type:
- Installation Kit