Undercounter Installation Kit for Kohler K1821 and K1822
Underscore® Undercounter Installation Kit for Kohler K1821 and K1822
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 40-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with Kohler® K-1821 and Kohler® K-1822 Underscore® baths, whirlpools, BubbleMassage™ air baths and VibrAcoustic® baths
Specifications
- Brand Model Compatibility:
- K-1821 and K-1822 Underscore®, Whirlpools, BubbleMassage™ and VibrAcoustic® Air Baths
- CARB OTC LEED Compliant:
- No
- Collection:
- Underscore®
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- Product Type:
- Installation Kit