10-3/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Undertone® 10-3/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minimum base cabinet width 15"
- Single bowl
- Depth: 5-1/2"
- No faucet holes
- SilentShield® sound-absorption technology offers quieter performance
- Includes installation hardware
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Undertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Included:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Installation Type:
- Undermount
- Length:
- 10-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 9 in x 15-3/4 in x 5-1/2 in
- Sink Depth:
- 5-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- UPC:
- 040688268620
- Width:
- 17-1/2 in