13-1/2 in. Stainless Steel Sink Rack
Undertone® 13-1/2 in. Stainless Steel Sink Rack
Frequently Purchased Together
Product Details
Product Details
- Fits in the right bowl of Kohler® K-3356 Undertone® and Kohler® K-3356-HCF Undertone® Preserve® kitchen sinks
- Material: Stainless steel
- Dishwasher safe
- Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
Documents
Specifications
- Brand Model Compatibility:
- K-3356 Undertone® and K-3356-HCF Undertone® Preserve® Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Undertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 11/16 in
- IAPMO Listed:
- No
- Length:
- 13-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Round
- Size:
- 14-7/8 in x 13-1/2 in
- Width:
- 14-7/8 in