15-3/4 x 17-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Undertone® 15-3/4 x 17-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Product Details
Product Details
- Minimum base cabinet width 21"
- Single bowl
- Depth: 9-1/2"
- No faucet holes
- SilentShield® sound-absorption technology offers quieter performance
- Rear drain increases workspace in the sink and storage space underneath
- Includes installation hardware
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Undertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 14 in x 15-3/4 in x 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-3/4 in x 17-1/2 in