This product requires certification to purchase.

23 in. Undermount Stainless Steel Single Bowl Kitchen Sink

KOHLER

Undertone® 23 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K6661-NA
  • Item #3550345
4.2 out of 5 Customer Rating
Brand image
KOHLER

Undertone® 23 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K6661-NA
  • Item #3550345
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Base cabinet width: 27"
  • No faucet holes drilling
  • SilentShield® sound-absorption technology offers quieter performance
  • Rear drain increases workspace in the sink and storage space underneath
  • Includes installation hardware
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Undertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Drain Opening:
3-7/8 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
23 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
21-1/4 in x 15-3/4 in x 11-1/4 in
Sink Depth:
11-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
17-1/2 in