This product requires certification to purchase.

31-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink

KOHLER

Undertone® 31-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K3174-L-NA
  • Item #2375536
  • Manufacturer Part #3174-L-NA
4.8 out of 5 Customer Rating
Brand image
KOHLER

Undertone® 31-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K3174-L-NA
  • Item #2375536
  • Manufacturer Part #3174-L-NA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Minimum base cabinet width 36"
  • Large/small bowls with high/low design
  • Left depth is 5-1/2" and right depth is 9-1/2"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Undertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center, Rear Center
Drain Opening:
3-3/4 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
31-1/2 in
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
9 in x 15-3/4 in x 5-1/2 in
Sink Bowl Size, Right:
19 in x 15-3/4 in x 9-1/2 in
Sink Depth:
9-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
UPC:
650531269294
Width:
18 in