This product requires certification to purchase.

31-1/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink

KOHLER

Undertone® 31-1/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K5290-HCF-NA
  • Item #4896360
  • Manufacturer Part #5290-HCF-NA
3.3 out of 5 Customer Rating
Brand image
KOHLER

Undertone® 31-1/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K5290-HCF-NA
  • Item #4896360
  • Manufacturer Part #5290-HCF-NA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimum base cabinet width 36"
  • Single bowl
  • Depth: 9"
  • No faucet holes
  • Innovative Preserve™ sink resists scratching and withstands everyday wear and tear
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes bottom sink rack
  • Includes installation hardware
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Undertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
31-1/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
29-3/16 in x 15-1/16 in x 9 in
Sink Depth:
9-5/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
885612330338
Width:
17-7/8 in