This product requires certification to purchase.

Rinse Basket in Stainless Steel

You last purchased this on
 
KOHLER

Undertone® Rinse Basket in Stainless Steel

  • Fast #
  • Part #K3127-ST
  • Item #1853798
  • Manufacturer Part #3127-ST
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Undertone® Rinse Basket in Stainless Steel

  • Fast #
  • Part #K3127-ST
  • Item #1853798
  • Manufacturer Part #3127-ST
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 375
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits over the Kohler® K-3154, Kohler® K-3155, Kohler® K-3156, and Kohler® K-3157 Undertone® trough sinks
  • Material: Stainless steel
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
K-3154, K-3155, K-3155, K-3156 and K-3157 Undertone® Trough Sinks
CARB OTC LEED Compliant:
No
Collection:
Undertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
2 in
Dishwasher Safe:
Yes
GSA Approved:
No
Height:
2-3/8 in
IAPMO Listed:
No
Length:
5-9/16 in
Material:
Stainless Steel
Shape:
Rectangular
Width:
7-11/16 in