This product requires certification to purchase.

Valve Nut Kit in Rough Plate

You last purchased this on
 
KOHLER

Valve Nut Kit in Rough Plate

  • Fast #
  • Part #K1124741-RP
  • Item #4344996
  • Manufacturer Part #1124741-RP
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Valve Nut Kit in Rough Plate

  • Fast #
  • Part #K1124741-RP
  • Item #4344996
  • Manufacturer Part #1124741-RP
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Rough Plate Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Rough Plate
Faucet Part Type:
Valve Nut Kit
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No